FAG

FAG Cylindrical roller bearing caged Single row NU218-E-XL-M1-C3

  • ERIKS:11835121
  • Manufacturer:4012801394932
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and no ribs on the inner ring.
Main dimensions to DIN 5412-1, non-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

€412.30/ pieceexcl. VAT

€498.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NU
Cage material
Brass
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
30 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
215 kN
Static load rating
217 kN
Reference speed
3.9 rpm
Limiting speed
7800 rpm
Number of rows
Single row