




€129.25/ pieceexcl. VAT
€156.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 141 kN |
Static load rating | 138 kN |
Reference speed | 4.65 rpm |
Limiting speed | 7800 rpm |
Number of rows | Single row |
€140.14/ pieceexcl. VAT
€169.57incl. VAT
5 In stock - Estimated delivery date 09/11/2026