




€127.97/ pieceexcl. VAT
€154.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 128 kN |
Static load rating | 120 kN |
Reference speed | 4.9 rpm |
Limiting speed | 8100 rpm |
Number of rows | Single row |
€118.46/ pieceexcl. VAT
€143.34incl. VAT
2 In stock - Estimated delivery date 09/11/2026