




€211.42/ pieceexcl. VAT
€255.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 112 kN |
Static load rating | 103 kN |
Reference speed | 5.3 rpm |
Limiting speed | 11500 rpm |
Number of rows | Single row |
€251.03/ pieceexcl. VAT
€303.75incl. VAT
Estimated delivery date - 10/11/2026