




€94.39/ pieceexcl. VAT
€114.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 99 kN |
Static load rating | 95 kN |
Reference speed | 5.8 rpm |
Limiting speed | 10000 rpm |
Number of rows | Single row |
€84.26/ pieceexcl. VAT
€101.95incl. VAT
9 In stock - Estimated delivery date 06/11/2026