




€67.42/ pieceexcl. VAT
€81.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 75 kN |
Static load rating | 69 kN |
Reference speed | 6.6 rpm |
Limiting speed | 11100 rpm |
Number of rows | Single row |
€74.25/ pieceexcl. VAT
€89.84incl. VAT
10 In stock - Estimated delivery date 09/11/2026