




€62.50/ pieceexcl. VAT
€75.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 72 kN |
Static load rating | 63 kN |
Reference speed | 7000 rpm |
Limiting speed | 10200 rpm |
Number of rows | Single row |
€69.24/ pieceexcl. VAT
€83.78incl. VAT
10 In stock - Estimated delivery date 06/11/2026