




€49.43/ pieceexcl. VAT
€59.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 59 kN |
Static load rating | 50 kN |
Reference speed | 8.1 rpm |
Limiting speed | 14100 rpm |
Number of rows | Single row |
€54.22/ pieceexcl. VAT
€65.61incl. VAT
2 In stock - Estimated delivery date 09/11/2026