




€41.23/ pieceexcl. VAT
€49.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€68.07/ pieceexcl. VAT
€82.36incl. VAT
Estimated delivery date - 10/11/2026