




€85.41/ pieceexcl. VAT
€103.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 34.5 kN |
Static load rating | 27.5 kN |
Reference speed | 11.6 rpm |
Limiting speed | 25500 rpm |
Number of rows | Single row |