




€33.91/ pieceexcl. VAT
€41.03incl. VAT
117 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 32.5 kN |
Static load rating | 24.7 kN |
Reference speed | 12.8 rpm |
Limiting speed | 22000 rpm |
Number of rows | Single row |
€37.54/ pieceexcl. VAT
€45.42incl. VAT
7 In stock - Estimated delivery date 06/11/2026