




€31.03/ pieceexcl. VAT
€37.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 20.8 kN |
Static load rating | 14.6 kN |
Reference speed | 15.3 rpm |
Limiting speed | 26500 rpm |
Number of rows | Single row |
€35.88/ pieceexcl. VAT
€43.41incl. VAT
10 In stock - Estimated delivery date 06/11/2026