




€77.67/ pieceexcl. VAT
€93.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 15.1 kN |
Static load rating | 10.4 kN |
Reference speed | 17.9 rpm |
Limiting speed | 40000 rpm |
Number of rows | Single row |