




€17,296.80/ pieceexcl. VAT
€20,929.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 440 mm |
Outer Diameter | 650 mm |
Width | 94 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.56 kN |
Static load rating | 2.75 kN |
Reference speed | 860 rpm |
Limiting speed | 1600 rpm |
Number of rows | Single row |