




€15,730.49/ pieceexcl. VAT
€19,033.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 420 mm |
Outer Diameter | 620 mm |
Width | 90 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.41 kN |
Static load rating | 2.43 kN |
Reference speed | 920 rpm |
Limiting speed | 1680 rpm |
Number of rows | Single row |