




€12,148.34/ pieceexcl. VAT
€14,699.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 400 mm |
Outer Diameter | 600 mm |
Width | 90 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.38 kN |
Static load rating | 2.33 kN |
Reference speed | 980 rpm |
Limiting speed | 1730 rpm |
Number of rows | Single row |