




€9,897.93/ pieceexcl. VAT
€11,976.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 82 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.15 kN |
Static load rating | 1.91 kN |
Reference speed | 1.11 rpm |
Limiting speed | 1940 rpm |
Number of rows | Single row |