




€9,348.68/ pieceexcl. VAT
€11,311.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 82 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.12 kN |
Static load rating | 1.83 kN |
Reference speed | 1.19 rpm |
Limiting speed | 2010 rpm |
Number of rows | Single row |