




€5,987.10/ pieceexcl. VAT
€7,244.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 74 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 900 kN |
Static load rating | 1.43 kN |
Reference speed | 1.39 rpm |
Limiting speed | 2290 rpm |
Number of rows | Single row |