FAG

FAG Cylindrical roller bearing caged Single row NU1060-M1

  • ERIKS:23220008
  • Manufacturer:4012801232814
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and no ribs on the inner ring.
Main dimensions to DIN 5412-1, non-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

€5,987.10/ pieceexcl. VAT

€7,244.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NU
Cage material
Brass
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
74 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
900 kN
Static load rating
1.43 kN
Reference speed
1.39 rpm
Limiting speed
2290 rpm
Number of rows
Single row