




€2,549.65/ pieceexcl. VAT
€3,085.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 56 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 510 kN |
Static load rating | 770 kN |
Reference speed | 2040 rpm |
Limiting speed | 3150 rpm |
Number of rows | Single row |