




€1,902.03/ pieceexcl. VAT
€2,301.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 51 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 470 kN |
Static load rating | 600 kN |
Reference speed | 2.31 rpm |
Limiting speed | 4100 rpm |
Number of rows | Single row |