




€1,639.36/ pieceexcl. VAT
€1,983.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 46 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 435 kN |
Static load rating | 550 kN |
Reference speed | 2.41 rpm |
Limiting speed | 4350 rpm |
Number of rows | Single row |
€1,811.47/ pieceexcl. VAT
€2,191.88incl. VAT
Estimated delivery date - 10/11/2026