




€1,420.20/ pieceexcl. VAT
€1,718.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 46 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 425 kN |
Static load rating | 520 kN |
Reference speed | 2.55 rpm |
Limiting speed | 4500 rpm |
Number of rows | Single row |