




€1,342.97/ pieceexcl. VAT
€1,624.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 42 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 350 kN |
Static load rating | 435 kN |
Reference speed | 2.75 rpm |
Limiting speed | 4900 rpm |
Number of rows | Single row |
€1,331.97/ pieceexcl. VAT
€1,611.68incl. VAT
Estimated delivery date - 10/11/2026