




€974.91/ pieceexcl. VAT
€1,179.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 38 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 290 kN |
Static load rating | 355 kN |
Reference speed | 3000 rpm |
Limiting speed | 5400 rpm |
Number of rows | Single row |