




€856.91/ pieceexcl. VAT
€1,036.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 248 kN |
Static load rating | 310 kN |
Reference speed | 3.1 rpm |
Limiting speed | 5800 rpm |
Number of rows | Single row |
€776.31/ pieceexcl. VAT
€939.34incl. VAT
Estimated delivery date - 17/11/2026