




€781.06/ pieceexcl. VAT
€945.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 216 kN |
Static load rating | 265 kN |
Reference speed | 3.25 rpm |
Limiting speed | 6200 rpm |
Number of rows | Single row |