




€489.56/ pieceexcl. VAT
€592.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 175 kN |
Static load rating | 208 kN |
Reference speed | 3.55 rpm |
Limiting speed | 7300 rpm |
Number of rows | Single row |