




€448.13/ pieceexcl. VAT
€542.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 167 kN |
Static load rating | 191 kN |
Reference speed | 3850 rpm |
Limiting speed | 7700 rpm |
Number of rows | Single row |
€560.18/ pieceexcl. VAT
€677.82incl. VAT
Estimated delivery date - 10/11/2026