




€433.37/ pieceexcl. VAT
€524.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 132 kN |
Static load rating | 154 kN |
Reference speed | 4.05 rpm |
Limiting speed | 8400 rpm |
Number of rows | Single row |
€760.48/ pieceexcl. VAT
€920.18incl. VAT
Estimated delivery date - 10/11/2026