




€374.36/ pieceexcl. VAT
€452.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 116 kN |
Static load rating | 135 kN |
Reference speed | 4.15 rpm |
Limiting speed | 9000 rpm |
Number of rows | Single row |
€441.16/ pieceexcl. VAT
€533.80incl. VAT
Estimated delivery date - 10/11/2026