




€342.75/ pieceexcl. VAT
€414.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 113 kN |
Static load rating | 130 kN |
Reference speed | 4.35 rpm |
Limiting speed | 9300 rpm |
Number of rows | Single row |