




€263.40/ pieceexcl. VAT
€318.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 22 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 93 kN |
Static load rating | 103 kN |
Reference speed | 4.75 rpm |
Limiting speed | 10400 rpm |
Number of rows | Single row |