




€255.68/ pieceexcl. VAT
€309.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 22 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 91 kN |
Static load rating | 99 kN |
Reference speed | 5 rpm |
Limiting speed | 10800 rpm |
Number of rows | Single row |