




€243.03/ pieceexcl. VAT
€294.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 20 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 78 kN |
Static load rating | 85 kN |
Reference speed | 5.2 rpm |
Limiting speed | 11800 rpm |
Number of rows | Single row |