




€224.75/ pieceexcl. VAT
€271.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 77 kN |
Static load rating | 81 kN |
Reference speed | 5.5 rpm |
Limiting speed | 12300 rpm |
Number of rows | Single row |
€308.90/ pieceexcl. VAT
€373.77incl. VAT
Estimated delivery date - 10/11/2026