




€179.81/ pieceexcl. VAT
€217.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 53 kN |
Static load rating | 58 kN |
Reference speed | 5.9 rpm |
Limiting speed | 14100 rpm |
Number of rows | Single row |
€292.03/ pieceexcl. VAT
€353.36incl. VAT
Estimated delivery date - 10/11/2026