




€145.40/ pieceexcl. VAT
€175.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 49.5 kN |
Static load rating | 50 kN |
Reference speed | 6.9 rpm |
Limiting speed | 15600 rpm |
Number of rows | Single row |