




€97.07/ pieceexcl. VAT
€117.45incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 22.9 kN |
Static load rating | 19.3 kN |
Reference speed | 11 rpm |
Limiting speed | 25500 rpm |
Number of rows | Single row |