




€89.63/ pieceexcl. VAT
€108.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 18.5 kN |
Static load rating | 14.8 kN |
Reference speed | 12900 rpm |
Limiting speed | 30000 rpm |
Number of rows | Single row |