




€1,984.51/ pieceexcl. VAT
€2,401.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 95 mm |
Outer Diameter | 240 mm |
Width | 55 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 495 kN |
Static load rating | 470 kN |
Reference speed | 3.2 rpm |
Limiting speed | 5200 rpm |
Number of rows | Single row |