




€1,411.80/ pieceexcl. VAT
€1,708.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 210 mm |
Width | 52 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 420 kN |
Static load rating | 385 kN |
Reference speed | 3.85 rpm |
Limiting speed | 6000 rpm |
Number of rows | Single row |