




€1,171.57/ pieceexcl. VAT
€1,417.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 80 mm |
Outer Diameter | 200 mm |
Width | 48 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 395 kN |
Static load rating | 365 kN |
Reference speed | 3.75 rpm |
Limiting speed | 6300 rpm |
Number of rows | Single row |