




€576.66/ pieceexcl. VAT
€697.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 211 kN |
Static load rating | 184 kN |
Reference speed | 4.8 rpm |
Limiting speed | 8600 rpm |
Number of rows | Single row |