




€18,833.61/ pieceexcl. VAT
€22,788.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 280 mm |
Outer Diameter | 580 mm |
Width | 108 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.18 kN |
Static load rating | 3.05 kN |
Reference speed | 790 rpm |
Limiting speed | 1700 rpm |
Number of rows | Single row |