




€12,555.74/ pieceexcl. VAT
€15,192.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 500 mm |
Width | 95 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.72 kN |
Static load rating | 2.28 kN |
Reference speed | 1 rpm |
Limiting speed | 1980 rpm |
Number of rows | Single row |