




€1,489.04/ pieceexcl. VAT
€1,801.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 680 kN |
Static load rating | 670 kN |
Reference speed | 2.43 rpm |
Limiting speed | 3250 rpm |
Number of rows | Single row |