




€1,286.78/ pieceexcl. VAT
€1,557.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 105 mm |
Outer Diameter | 225 mm |
Width | 49 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 495 kN |
Static load rating | 470 kN |
Reference speed | 3.2 rpm |
Limiting speed | 5300 rpm |
Number of rows | Single row |