FAG

FAG Cylindrical roller bearing caged Single row NJ318-E-XL-M1-C3

  • ERIKS:12627305
  • Manufacturer:4012801024198
Image 1
Image 2
Image 1
Image 2
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

NJ model:
The outer ring of an NJ cylindrical bearing has two fixed ribs, whereas the inner ring of the cylindrical bearing has one fixed rib. This means that the NJ cylindrical bearing is able to axially locate the shaft in one direction.
Save to list

€866.75/ pieceexcl. VAT

€1,048.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NJ
Cage material
Brass
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
43 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
370 kN
Static load rating
350 kN
Reference speed
3.65 rpm
Limiting speed
6300 rpm
Number of rows
Single row